Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WG541 / FILTREC OLD PN
Mfr # B1HF0055839
Zoro # G510476620
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part WG541
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055839
- Zoro # G510476620
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.22 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | WG541 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0057635 is a quality replacement for FILTREC OLD PN / WG541.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-118 Two-Piece Clamping Collar (2C-118)
- HHIP MGMN-400-M Grade BPS253-CVD Cut-Off & Grooving Insert (6024-3004)
- LEESON Washdown Motor, 1 HP, 1750, 56C, 230/460V (119975.00)
- BANDO Power King Combo, Bm150, 2B150 (2B150)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- Beta 1 Filters Hydraulic Filters