Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WG522 / FILTREC
Mfr # B1HF0125328
Zoro # G510489941
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part WG522
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0125328
- Zoro # G510489941
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.15 in |
Outside Dia. | 2.047 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | WG522 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0125328 is a quality replacement for FILTREC / WG522.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 83.0 in-lb Max. Torque, 71 RPM Nameplate RPM, 90V DC Voltage (2H563)
- X1 TOOLS 1-3/8 Hose Clamp 24 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1375x24)
- AMI BEARINGS SINGLE ROW BALL BEARING - 3/4 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC204-12)
- TRANSAIR Tubing, Outside 1/2" dia., 232 psi, 9 ft. L (1012A17 04 00)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- Beta 1 Filters Hydraulic Filters