Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WG431 / FILTREC OLD PN
Mfr # B1HF0099767
Zoro # G110492389
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part WG431
- Filter Media Microglass
- Micron Rating 10 µ
- Length 15.669 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099767
- Zoro # G110492389
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.669 in |
Outside Dia. | 4.488 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | WG431 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0103710 is a quality replacement for FILTREC OLD PN / WG431.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- 3M Roloc Spindle B0406, 1/pk (B0406)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Package Quantity: 10 (68104)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 2200mm PL, T275 (D2200-8M-20)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- MAIN FILTER Hydraulic Filter, replaces BLOUNT 30000480, 10 micron, Outside-In, Glass (MF0066071)
- Beta 1 Filters Hydraulic Filters