Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WG427 / FILTREC
Mfr # B1HF0125021
Zoro # G410488600
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part WG427
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.717 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0125021
- Zoro # G410488600
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.717 in |
Length | 7.48 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | WG427 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0125021 is a quality replacement for FILTREC / WG427.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 570H100 (570H100)
- BRECO Plug, Straight Thru Series, 1/4" (ST2F2-S-E)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040D3CL)
- SOLBERG Oil Mist Filter, 1/2" Inlet, 4.5 cfm (EF-FG5-050)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P567067, 10 micron, Outside-In (MF0578575)
- Beta 1 Filters Hydraulic Filters