Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WG357 / FILTREC OLD PN
Mfr # B1HF0119998
Zoro # G110498619
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part WG357
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0119998
- Zoro # G110498619
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 6.181 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | WG357 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0120525 is a quality replacement for FILTREC OLD PN / WG357.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Threaded Insert Tool, 3/8-16 (L722-3/8-16)
- ELESA Oil level sight glass, HCFE.12-3/8 (HCFE.)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Rope Double Loop x 38 Inch Long Jack Hammer Hose Safety Cable Whip (CU-SC3814)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- Beta 1 Filters Hydraulic Filters