Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WG304 / FILTREC OLD PN
Mfr # B1HF0073088
Zoro # G510485042
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part WG304
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.843 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073088
- Zoro # G510485042
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.843 in |
Outside Dia. | 3.937 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | WG304 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0073499 is a quality replacement for FILTREC OLD PN / WG304.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (VM3541)
- GLOBAL G1SC-250-B One-Piece Clamping Collar (G1SC-250-B)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 143" (BX143)
- COXREELS Coxreels x EZ-Coil Spring Rewind Less Hose Reel (EZ-P-NPL-350)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- Beta 1 Filters Hydraulic Filters