Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WG248 / FILTREC OLD PN
Mfr # B1HF0062614
Zoro # G410475617
product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part WG248
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0062614
- Zoro # G410475617
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 11.969 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | WG248 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0062743 is a quality replacement for FILTREC OLD PN / WG248.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Speed Sub Assembly (P146-030-0900)
- CONRADER Safety Valve, Soft Seat, 1/4In, 325 PSI, SS (SRV250-V-SS-325)
- GATES Super HC Molded Notch Belts, 5VX800 (5VX800)
- LEESON Washdown Motor, 2 HP, 2in Shaft L, 60/50 Hz (122182.00)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- Beta 1 Filters Hydraulic Filtration