Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WG227 / FILTREC OLD PN
Mfr # B1HF0099103
Zoro # G110492433
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part WG227
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099103
- Zoro # G110492433
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 24.646 in |
Outside Dia. | 3.72 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | WG227 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0103705 is a quality replacement for FILTREC OLD PN / WG227.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Spin-on Filter Head, - micron, - (3KML5)
- POWERTWIST 5910001060 Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 0 Ribs (0460025)
- DDS Shaft Seal, 40mm I. D., 62mm O. D., 7mm W (40627SB)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, St, PK3 (2X568)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- Beta 1 Filters Hydraulic Filtration