Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WG143 / FILTREC OLD PN
Mfr # B1HF0062734
Zoro # G110475665
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part WG143
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0062734
- Zoro # G110475665
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 19.685 in |
Outside Dia. | 7.48 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | WG143 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0062733 is a quality replacement for FILTREC OLD PN / WG143.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp Buckles, 1 In, PK25 (GRG441)
- DIXON Ball Seat Hose Barb, 3/8-18 x 3/8 in Nominal, Female NPSM x Hose Barb, Brass, Domestic (2780606C)
- PROLUBE 8pcs Greasing Accessory Kit (GAK/P1/8ST/N)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL646CL)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- AFTERMARKET Hydraulic Filter Assembly In Line (A-1042326M1-AI)
- Beta 1 Filters Hydraulic Filtration