Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for WG1000 / FILTREC OLD PN
Mfr # B1HF0075527
Zoro # G110484063
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC OLD PN
- Replaces OEM Part WG1000
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075527
- Zoro # G110484063
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 6.024 in |
Details
Replaces OEM Brand | FILTREC OLD PN |
Replaces OEM Part | WG1000 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0077370 is a quality replacement for FILTREC OLD PN / WG1000.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, EA Series (VEAN6-6M)
- BRENNAN INDUSTRIES 12MJ-12MJ Blkhd Straight With Lock Nut (2700-LN-12-12)
- PIX Poly Rib J Belt, 47 in. EL-12 Rib (470J12)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200ZZ (6200 ZZ/C3 PRX)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- Beta 1 Filters Hydraulic Filtration