Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for W73A915 / WIX
Mfr # B1HF0135467
Zoro # G510492897
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W73A915
- Micron Rating 3 µ
- Length 7.14 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0135467
- Zoro # G510492897
- Country of Origin United States
- Category Hydraulic Filters
Dimensions
Length | 7.14 in |
Outside Dia. | 3.15 in |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W73A915 |
Micron Rating | 3 µ |
Application | Filtration |
Description
Beta 1 Filters B1HF0135469 is a quality replacement for WIX / W73A915.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spindle (02029)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-06)
- GLOBAL G2SC-162-B Two-Piece Clamping Collar (G2SC-162-B)
- CONTINENTAL CONTITECH 2/3VX750 Banded Cogged V-Belt, 75" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX750)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- Beta 1 Filters Hydraulic Filtration