Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for W04AX210 / WIX
Mfr # B1HF0132381
Zoro # G510497021
product price: $176.99
/ea
Sold in multiples of 2 for $353.98
Free Shipping & Returns
$353.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand WIX
- Replaces OEM Part W04AX210
- Filter Media Synthetic Polyester
- Micron Rating 10 µ
- Length 13.228 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132381
- Zoro # G510497021
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.228 in |
Outside Dia. | 3.957 in |
Details
Replaces OEM Brand | WIX |
Replaces OEM Part | W04AX210 |
Filter Media | Synthetic Polyester |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Synthetic Polyester |
Description
Beta 1 Filters B1HF0185019 is a quality replacement for WIX / W04AX210.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS Nipples Steel 0.25 x 0.25 in. Male NPT Industrial Style Air Quick Connect Plugs, 25PK (TI1867055)
- PIX Belt, A/4L, 1/2 x 115 in. OC (A113)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (1L701)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER C25, Pressure Line, 25 micron (ZX-C25)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- Beta 1 Filters Hydraulic Filters