Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for V3094108 / ARGO-HYTOS
Mfr # B1HF0126585
Zoro # G310491557
Sold in multiples of 2 for $381.98
Free Shipping & Returns
$381.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand ARGO-HYTOS
- Filter Media Microglass
- Micron Rating 15 µ
- Application Filtration
- Outside Dia. 4.165 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0126585
- Zoro # G310491557
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.165 in |
Length | 16.142 in |
Details
Replaces OEM Brand | ARGO-HYTOS |
Replaces OEM Part | V3094108 |
Filter Media | Microglass |
Micron Rating | 15 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0126584 is a quality replacement for ARGO-HYTOS / V3094108.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Vent Plug, 1/2 NPT, 1-15/32 In (HBF8)
- GATES Poly Chain GT Carbon Belts, 8MGT-1120-12 (8MGT-1120-12)
- DAYTON Coupling, Rigid Steel (6L018)
- SMC Dual Piston Cylinder, 25mmBore, 75mmStroke (CXSM25-75)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687647M1, 60 micron, Outside-In, Wire Mesh (MF0066341)
- Beta 1 Filters Hydraulic Filters