Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for UE619AS40Z / PALL
Mfr # B1HF0123566
Zoro # G810478430
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part UE619AS40Z
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 6.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0123566
- Zoro # G810478430
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 6.004 in |
Length | 41.535 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | UE619AS40Z |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0004826 is a quality replacement for PALL / UE619AS40Z.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50 x 68 x 8 mm., TC, Nitrile Rubber (50688TC)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 2.75 in OD (CA0275X062KW)
- CAMOZZI #6540 04-00, Union Tee, 1/4" OD (6540 04-00)
- NTN Taper Roller Bearing Cup, 6 23/32in Bore (HH221410)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- OIL FILTRATION SYSTEMS OIL FILTRATION SYSTEMS OFS840X12B Replacement/Interchange Hydraulic Filter (MF0614177)
- Beta 1 Filters Hydraulic Filters