Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for UE319AN08Z / PALL
Mfr # B1HF0123424
Zoro # G110478765
product price: $125.99
/ea
Sold in multiples of 2 for $251.98
Free Shipping & Returns
$251.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part UE319AN08Z
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0123424
- Zoro # G110478765
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.11 in |
Length | 9.154 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | UE319AN08Z |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0004776 is a quality replacement for PALL / UE319AN08Z.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Spherical Plain Bearings (B12L)
- ZORO SELECT 3" ID x 20 ft PVC Water Suction Hose 55 PSI Clear/WT (45DU52)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ8)
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 130-160Psi Operating Air Compressor (LF08-130-160)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 3I0636, 10 micron, Outside-In (MF0502897)
- Beta 1 Filters Hydraulic Filtration