Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for UCR122940 / UCC
Mfr # B1HF0129530
Zoro # G810494126
product price: $48.99
/ea
Sold in multiples of 2 for $97.98
$97.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand UCC
- Replaces OEM Part UCR122940
- Filter Media Wire Mesh
- Micron Rating 80 µ
- Length 1.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0129530
- Zoro # G810494126
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 1.28 in |
Outside Dia. | 1.22 in |
Details
Replaces OEM Brand | UCC |
Replaces OEM Part | UCR122940 |
Filter Media | Wire Mesh |
Micron Rating | 80 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0129534 is a quality replacement for UCC / UCR122940.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting And Cap Kit, Metric, 100 PC (3APF5)
- D&D 73" Outside Length, 1 1/2" Top Width, 2 Ribs (2/BX70)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Male Pipe 90° Elbow (F3569X10X08)
- BOSTON GEAR Gear, Spur, 20 Pitch (NA12B)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P400830S6, 25 micron, Outside-In, Cellulose (MF0617781)
- Beta 1 Filters Hydraulic Filters