Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for U710 / NORMAN
Mfr # B1HF0048026
Zoro # G810479024
product price: $29.19
/ea
Sold in multiples of 4 for $116.76
$116.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand NORMAN
- Filter Media Microglass
- Micron Rating 20 µ
- Application Filtration
- Outside Dia. 2.177 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048026
- Zoro # G810479024
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.177 in |
Length | 2.618 in |
Details
Replaces OEM Brand | NORMAN |
Replaces OEM Part | U710 |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0050744 is a quality replacement for NORMAN / U710.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve (B511ADH53C)
- NTN NTN 6006 2Z, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006 2Z)
- CHICAGO DIE CASTING PULLEY 3X1/2"" (300A5)
- CARLISLE AP36 Super Blue Ribbon V-Belt (AP36)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- MAIN FILTER Hydraulic Filter, replaces MANITOWOC 9437100569, 3 micron, Outside-In (MF0433234)
- Beta 1 Filters Hydraulic Filters