Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for U132G06VESD / FILTREC
Mfr # B1HF0123457
Zoro # G110494789
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part U132G06VESD
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0123457
- Zoro # G110494789
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.11 in |
Length | 14.469 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | U132G06VESD |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0123457 is a quality replacement for FILTREC / U132G06VESD.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guide Roller Set (42PC58)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X16X16)
- DAYTON B29 V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (6L208)
- WESTWARD Fitting, 90 Deg., M8x1mm Thread Size, PK10 (52NZ51)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 3I0636, 10 micron, Outside-In (MF0502897)
- Beta 1 Filters Hydraulic Filtration