Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for U122G06VESD / FILTREC
Mfr # B1HF0123362
Zoro # G110494369
product price: $117.99
/ea
Sold in multiples of 2 for $235.98
Free Shipping & Returns
$235.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTREC
- Replaces OEM Part U122G06VESD
- Filter Media Microglass
- Micron Rating 5 µ
- Length 14.449 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0123362
- Zoro # G110494369
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.449 in |
Outside Dia. | 2.126 in |
Details
Replaces OEM Brand | FILTREC |
Replaces OEM Part | U122G06VESD |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0123362 is a quality replacement for FILTREC / U122G06VESD.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Air Tool Pneumatic Lubricant, 1 gal. (12040)
- FIELD CONTROLS Rjr-6 120 Volt Relay Kit (RJR-6)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- SKF SKF-6314 2Z C3, Single Row Ball Brgs, 6314 2Z C3 (6314 2Z C3)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- Beta 1 Filters Hydraulic Filters