Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for TXW8A10B / PARKER/FAIREY ARLON
Mfr # B1HF0085974
Zoro # G110487415
product price: $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns
$307.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FAIREY ARLON
- Replaces OEM Part TXW8A10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 11.417 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085974
- Zoro # G110487415
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 11.417 in |
Outside Dia. | 4.961 in |
Details
Replaces OEM Brand | PARKER/FAIREY ARLON |
Replaces OEM Part | TXW8A10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0089930 is a quality replacement for PARKER/FAIREY ARLON / TXW8A10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- FASCO Air Conditioner Motor, 3/8 in Shaft Dia. (D333)
- SCHMALZ Bell Suction Cup for Sheet handling (10.01.19.00150)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20R (SFC-20R)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- Beta 1 Filters Hydraulic Filters