Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for TXW12GDL10 / PARKER/FAIREY ARLON
Mfr # B1HF0085996
Zoro # G710486573
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FAIREY ARLON
- Replaces OEM Part TXW12GDL10
- Filter Media Microglass
- Micron Rating 10 µ
- Length 21.457 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085996
- Zoro # G710486573
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 21.457 in |
Outside Dia. | 7.953 in |
Details
Replaces OEM Brand | PARKER/FAIREY ARLON |
Replaces OEM Part | TXW12GDL10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0089775 is a quality replacement for PARKER/FAIREY ARLON / TXW12GDL10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1000psi (T65C405C03B0-01)
- MAIN FILTER Hydraulic Filter, replaces PARKER 370Z222A, Pressure Line, 10 micron, Outside-In (MF0509307)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (61802 2Z)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AK12478)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2064090, 3 micron, Outside-In (MF0614533)
- Beta 1 Filters Hydraulic Filtration