Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for TXW12CC10 / PARKER/FAIREY ARLON
Mfr # B1HF0085996
Zoro # G510486612
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FAIREY ARLON
- Replaces OEM Part TXW12CC10
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085996
- Zoro # G510486612
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 21.457 in |
Outside Dia. | 7.953 in |
Details
Replaces OEM Brand | PARKER/FAIREY ARLON |
Replaces OEM Part | TXW12CC10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0089772 is a quality replacement for PARKER/FAIREY ARLON / TXW12CC10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L250 V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (4L250)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1 In. (AD2A 1)
- DIXON Boss Ground Joint Female Iron, 1-1/2" (GF61)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS600K000030)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- Beta 1 Filters Hydraulic Filters