Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for TXW1210B / PARKER/FAIREY ARLON
Mfr # B1HF0085996
Zoro # G510486445
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FAIREY ARLON
- Replaces OEM Part TXW1210B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 21.457 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085996
- Zoro # G510486445
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 21.457 in |
Outside Dia. | 7.953 in |
Details
Replaces OEM Brand | PARKER/FAIREY ARLON |
Replaces OEM Part | TXW1210B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0089767 is a quality replacement for PARKER/FAIREY ARLON / TXW1210B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, LM29749 (LM29749)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-4)
- DAYTON Seal, Oil (902-081-4411)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BUYERS PRODUCTS 90 GPM Return Line Filter Assembly 1-1/2 Inch NPT/25 Micron/25 PSI Bypass (HFA42525)
- Beta 1 Filters Hydraulic Filtration