Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for TIE16BTA102 / LHA
Mfr # B1HF0091456
Zoro # G110489679
product price: $38.49
/ea
Sold in multiples of 4 for $153.96
$153.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand LHA
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091456
- Zoro # G110489679
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.118 in |
Outside Dia. | 2.756 in |
Details
Replaces OEM Brand | LHA |
Replaces OEM Part | TIE16BTA102 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0093310 is a quality replacement for LHA / TIE16BTA102.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F4B-SC-104 207 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/4 in Bore (124206)
- CONTINENTAL CONTITECH 5/3VX950 Banded Cogged V-Belt, 95" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX950)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3.3/1.6A (056T17G15599)
- BRENNAN INDUSTRIES 08MJ-08MAORB 90 Deg Elbow Long Forged (1.97 L) (6801-L-08-08-NWO-FG)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- MAIN FILTER SANDVIK 64622440 Replacement/Interchange Hydraulic Filter (MF0059471)
- Beta 1 Filters Hydraulic Filters