Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for TIE1610A2 / LHA
Mfr # B1HF0091456
Zoro # G810489986
product price: $137.99
/ea
Sold in multiples of 4 for $551.96
Free Shipping & Returns
$551.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand LHA
- Filter Media Microglass
- Micron Rating 10 µ
- Length 5.118 in
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091456
- Zoro # G810489986
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.118 in |
Outside Dia. | 2.756 in |
Details
Replaces OEM Brand | LHA |
Replaces OEM Part | TIE1610A2 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0093304 is a quality replacement for LHA / TIE1610A2.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2834)
- DAYTON BX124 Cogged V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (6L302)
- MILLENNIUM FILTER ZX-43-1105 direct interchange for COMPAIR-43-1105 (ZX-43-1105)
- GATES PowerGrip Timing Belts, 230XL037 (230XL037)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- PALL PALL HC9604FCZ16Z Replacement/Interchange Hydraulic Filter (MF0058318)
- Beta 1 Filters Hydraulic Filtration