Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for TIE16101 / LHA
Mfr # B1HF0091505
Zoro # G410489195
Sold in multiples of 4 for $291.00
$291.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand LHA
- Filter Media Cellulose
- Micron Rating 10 µ
- Application Filtration
- Length 3.346 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091505
- Zoro # G410489195
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.346 in |
Outside Dia. | 2.756 in |
Details
Replaces OEM Brand | LHA |
Replaces OEM Part | TIE16101 |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0093301 is a quality replacement for LHA / TIE16101.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM PH Adjuster, 1 gal. (TC220/1)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1" ID, 1-7/8" ODx50ft. (BH1X50)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm (1TRZ8)
- LDI INDUSTRIES Precision Metering System, Oil, 4 Feed (PMP540-04)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- Beta 1 Filters Hydraulic Filtration