Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for TE55FD1 / SOFIMA
Mfr # B1HF0091798
Zoro # G710493755
Sold in multiples of 4 for $195.96
$195.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part TE55FD1
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091798
- Zoro # G710493755
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.89 in |
Outside Dia. | 3.898 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | TE55FD1 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0096451 is a quality replacement for SOFIMA / TE55FD1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Dk Green (100503)
- OTC Hose Side Half Quick Coupler (9798)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 7.0 in (B08-02-FK00B)
- SPEEDAIRE Assembly, Bearing, Tapered Roller (Z8981)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- Beta 1 Filters Hydraulic Filters