Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for T24210DN2010 / MAHLE
Mfr # B1HF0048736
Zoro # G110477843
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MAHLE
- Replaces OEM Part T24210DN2010
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048736
- Zoro # G110477843
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.362 in |
Length | 9.705 in |
Details
Replaces OEM Brand | MAHLE |
Replaces OEM Part | T24210DN2010 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0050181 is a quality replacement for MAHLE / T24210DN2010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / B173LG, 5L1760K (5L1760K)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 50 psi (SF50-1A050)
- TRITAN Pillow Block Bearing, Ball, 1-5/16" Bore (UCP207-21)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0040DN006BH4HC, Pressure Line, 5 micron, Outside-In (MF0435849)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- MAIN FILTER Hydraulic Filter, replaces HIFI SA12573, 25 micron, Outside-In (MF0065986)
- Beta 1 Filters Hydraulic Filtration