Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SV30623FD1 / SOFIMA
Mfr # B1HF0048185
Zoro # G810476245
product price: $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns
$307.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part SV30623FD1
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.213 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048185
- Zoro # G810476245
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.213 in |
Outside Dia. | 2.181 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | SV30623FD1 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0052158 is a quality replacement for SOFIMA / SV30623FD1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Swl St El (2252-8-8S)
- DAYTON 3L260 V-Belt, 26" Outside Length, 3/8" Top Width, 1 Ribs (3L260)
- MITSUBOSHI 2/B148 151Inch Outside Length, 2 Ribs (2RB148)
- IGUS Flanged Bearing, 5/8 IDx3/4 In L, PK5 (RFI-1012-12)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG194, 25 micron, Outside-In (MF0065986)
- Beta 1 Filters Hydraulic Filtration