Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for ST7958 / SEPARATION TECHNOLOGIES
Mfr # B1HF0086033
Zoro # G510489743
product price: $181.99
/ea
Sold in multiples of 2 for $363.98
Free Shipping & Returns
$363.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part ST7958
- Filter Media Microglass
- Micron Rating 10 µ
- Length 15.354 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086033
- Zoro # G510489743
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.354 in |
Outside Dia. | 4.961 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | ST7958 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0090591 is a quality replacement for SEPARATION TECHNOLOGIES / ST7958.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 480 lb, 5200 vpm, 80psi (BVS-250)
- DIXON Style V5 Swing Type Hose, Storage Reel (FHR-V5)
- EATON AEROQUIP Bulk Hose, 3/8 In ID x 50 Ft, 5000 PSI (GH793-6-50)
- FERNCO COUPLING NO HUB 2""X1.5"" (PNH-215)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- Beta 1 Filters Hydraulic Filters