Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for ST7706 / SEPARATION TECHNOLOGIES
Mfr # B1HF0096864
Zoro # G710490495
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part ST7706
- Filter Media Microglass
- Micron Rating 10 µ
- Length 12.815 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096864
- Zoro # G710490495
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.815 in |
Outside Dia. | 3.543 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | ST7706 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0098639 is a quality replacement for SEPARATION TECHNOLOGIES / ST7706.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Dial Air Regulator without Gauge, 195 SCFM Flow Rate, 0 to 160 psig Adjustable Pressure (R21-04R)
- BESTORQ 8M Timing Belts, 1600-8M-50 (1600-8M-50)
- AGS Door-Ease Lubricant1.6Oz (DEK-3H)
- GATES Polyflex Belts, 7M670 (7M670)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- Beta 1 Filters Hydraulic Filtration