Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for ST5100 / PARKER/FAIREY ARLON
Mfr # B1HF0086248
Zoro # G110486418
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FAIREY ARLON
- Replaces OEM Part ST5100
- Filter Media Wire Mesh
- Micron Rating 100 µ
- Head Material Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086248
- Zoro # G110486418
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10.236 in |
Outside Dia. | 4.173 in |
Details
Replaces OEM Brand | PARKER/FAIREY ARLON |
Replaces OEM Part | ST5100 |
Filter Media | Wire Mesh |
Micron Rating | 100 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0089683 is a quality replacement for PARKER/FAIREY ARLON / ST5100.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SS-120-A)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.40" OD (1005C)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 575V AC Voltage, 1800 Nameplate RPM (00118ET3H143TC-W22)
- TERRE PRODUCTS Husqvarna 196106 Husqvarna 532196106 Flat Idler Pulley - 4.5'' Flat Dia. - 3/8'' Bore - Steel (31450115)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- Beta 1 Filters Hydraulic Filters