Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for ST1779 / SEPARATION TECHNOLOGIES
Mfr # B1HF0055316
Zoro # G510483611
product price: $125.99
/ea
Sold in multiples of 2 for $251.98
Free Shipping & Returns
$251.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part ST1779
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.087 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055316
- Zoro # G510483611
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.087 in |
Length | 3.701 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | ST1779 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0061471 is a quality replacement for SEPARATION TECHNOLOGIES / ST1779.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, SK, 35mm (SK-35MM)
- FAG BEARINGS FAG 6308 2RSR C3, Deep Groove BBear, Single Row 90Mm (6308 2RSR C3)
- KIPP Conical Grease Nipple Straight, D=M06X1, Form:A, Steel, Hexagon (K1132.1106100)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x37"L (1578)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- Beta 1 Filters Hydraulic Filtration