Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for ST1582 / SEPARATION TECHNOLOGIES
Mfr # B1HF0026442
Zoro # G110475702
Sold in multiples of 2 for $467.98
Free Shipping & Returns
$467.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Filter Media Wire Mesh
- Micron Rating 60 µ
- Outside Dia. 3.268 in
- Head Material Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026442
- Zoro # G110475702
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.268 in |
Length | 10.039 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | ST1582 |
Filter Media | Wire Mesh |
Micron Rating | 60 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0032631 is a quality replacement for SEPARATION TECHNOLOGIES / ST1582.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ FRICTION BALL (2229UJ)
- BRENNAN INDUSTRIES 08MJ-08MJ-08MP Branch Tee Forged (2601-08-08-08-FG)
- CLIMAX METAL PRODUCTS C-037-A Set Screw Collar (C-037-A)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 10EM (10EM)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 14X6031150, 25 micron, Outside-In (MF0592847)
- Beta 1 Filters Hydraulic Filtration