Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for ST1536 / SEPARATION TECHNOLOGIES
Mfr # B1HF0086004
Zoro # G110489631
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SEPARATION TECHNOLOGIES
- Replaces OEM Part ST1536
- Filter Media Microglass
- Micron Rating 10 µ
- Length 42.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086004
- Zoro # G110489631
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 42.913 in |
Outside Dia. | 7.953 in |
Details
Replaces OEM Brand | SEPARATION TECHNOLOGIES |
Replaces OEM Part | ST1536 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0090571 is a quality replacement for SEPARATION TECHNOLOGIES / ST1536.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Cylinder Handle Zg25Te (671701-01)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP42118)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51830)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- Beta 1 Filters Hydraulic Filters