Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SSH6513125SS / NATIONAL FILTERS
Mfr # B1HF0117994
Zoro # G410493468
product price: $93.29
/ea
Sold in multiples of 2 for $186.58
Free Shipping & Returns
$186.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand NATIONAL FILTERS
- Filter Media Wire Mesh
- Micron Rating 125 µ
- Head Material Wire Mesh
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0117994
- Zoro # G410493468
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.992 in |
Outside Dia. | 3.15 in |
Details
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | SSH6513125SS |
Filter Media | Wire Mesh |
Micron Rating | 125 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0119172 is a quality replacement for NATIONAL FILTERS / SSH6513125SS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Motor, 115V, 1/30 HP, 1600 rpm, 3 Speed (705563-29)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- STEELMAN Coil Hose, 3/8" x 15 ft. (50043-IND)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NZ5, 5 micron, Outside-In (MF0604659)
- Beta 1 Filters Hydraulic Filtration