Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SSC100196GB / NATIONAL FILTERS
Mfr # B1HF0117566
Zoro # G410493246
product price: $86.39
/ea
Sold in multiples of 2 for $172.78
Free Shipping & Returns
$172.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand NATIONAL FILTERS
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0117566
- Zoro # G410493246
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.661 in |
Length | 9.291 in |
Details
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | SSC100196GB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0119131 is a quality replacement for NATIONAL FILTERS / SSC100196GB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (4YLN8)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UCP-5/8M)
- LINCOLN Lubrication Kit (87312)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1630 2RS PRX)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- FILTER MART FILTER MART 288217 Replacement/Interchange Hydraulic Filter (MF0360157)
- Beta 1 Filters Hydraulic Filtration