Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SS014E10B / STAUFF
Mfr # B1HF0055316
Zoro # G510485264
Sold in multiples of 2 for $132.38
$132.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SS014E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055316
- Zoro # G510485264
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.701 in |
Outside Dia. | 2.087 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SS014E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0061830 is a quality replacement for STAUFF / SS014E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 15/16" Bore (RCJ 15/16)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ09)
- HANKISON Drain Valve, Auto Float, 1/8" NPT (3055807)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2903087100 / ATLAS COPCO (B1SA0001031)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- FLUITEK FLUITEK FLK0208222 Replacement/Interchange Hydraulic Filter (MF0360155)
- Beta 1 Filters Hydraulic Filters