Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SPI5205FC21 / SOFIMA
Mfr # B1HF0026991
Zoro # G410477123
product price: $106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns
$213.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part SPI5205FC21
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026991
- Zoro # G410477123
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.701 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | SPI5205FC21 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0033131 is a quality replacement for SOFIMA / SPI5205FC21.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 2.8 Cubic Inches Displacement (CM002P)
- TB WOODS L-Jaw Coupling Insert, L075, Hytrel (L075H)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 1/4"-18 Thread (PB-NPMX-0404)
- TIMKEN TIM-388TD, Tapered Roller Bearing 4 Od, Trb Double Row Cone 4 Od, 388TD (388TD)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- Beta 1 Filters Hydraulic Filtration