Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SP180E10B / STAUFF
Mfr # B1HF0034207
Zoro # G110477935
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SP180E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034207
- Zoro # G110477935
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 25.709 in |
Outside Dia. | 3.78 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SP180E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0038479 is a quality replacement for STAUFF / SP180E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B (056T17G15559)
- NB OF AMERICA NB Corp Stainless Steel Closed Linear Bearing W/Seals, 1-1/2inID, 3inL (SWS24UU)
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (117160 1-3/16 KWY 1/4X1/8)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 303 SS (MWSP-20-SS)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- MAIN FILTER Hydraulic Filter, replaces FLOW EZY 564106, 10 micron, Outside-In, Cellulose (MF0066252)
- Beta 1 Filters Hydraulic Filtration