Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SP130F10B0BE / STAUFF
Mfr # B1HF0132938
Zoro # G710491805
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SP130F10B0BE
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132938
- Zoro # G710491805
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.969 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SP130F10B0BE |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0135304 is a quality replacement for STAUFF / SP130F10B0BE.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 12mm, Industry 6001-JEM (6001 JEM)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 442in PL, T118 (442L075)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- WESTWARD Z Swivel (13X062)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- Beta 1 Filters Hydraulic Filters