Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SP090E10B / STAUFF
Mfr # B1HF0006521
Zoro # G110476334
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SP090E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006521
- Zoro # G110476334
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 12.953 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SP090E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0023211 is a quality replacement for STAUFF / SP090E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Lubricant, Pail, Yellow, 5 gal. (82624)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1" ID, 1-7/8" ODx50ft. (BH1X50)
- DAYTON BX45 Cogged V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (5TXL8)
- CONTINENTAL CONTITECH 10X825 Auto V-Belt V-Belts, 10X825 (10X825)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- HYDAC 1/2IN NPT HYDRAULIC FILTER ASSEMBLY (DFBH3HC30G05BM)
- Beta 1 Filters Hydraulic Filters