Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SP085E05B / STAUFF
Mfr # B1HF0008207
Zoro # G110475849
product price: $66.19
/ea
Sold in multiples of 2 for $132.38
$132.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SP085E05B
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0008207
- Zoro # G110475849
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.756 in |
Length | 8.268 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SP085E05B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0023197 is a quality replacement for STAUFF / SP085E05B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC A240, 18" EXTENSION TUBE (A240)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 25 # of Teeth (40BS25H X 3/4)
- EZO Bearings, 10.00mm Bore Dia., 745 lb. (R6ZZA3MC3SRL)
- COXREELS Locking Dog F7 Reel Ss (640-1-SS)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX250A, 25 micron, Outside-In, Cellulose (MF0066255)
- Beta 1 Filters Hydraulic Filters