Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SP030F10B / STAUFF
Mfr # B1HF0007071
Zoro # G110476198
product price: $98.79
/ea
Sold in multiples of 2 for $197.58
Free Shipping & Returns
$197.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SP030F10B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007071
- Zoro # G110476198
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.15 in |
Outside Dia. | 2.008 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SP030F10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0023130 is a quality replacement for STAUFF / SP030F10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCFUX-1.3/4M)
- TSUBAKI Sprocket , 80 Chain Size, 1-3/8 Bore Dia., 28 # of Teeth (80B28)
- REELCRAFT U-Bolt Hose Clamp (3-117440)
- TSUBAKI Chain Link, Double Strand, #50-2, Pk5 (50-2 OFFSET LINK)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P567067, 10 micron, Outside-In (MF0578575)
- Beta 1 Filters Hydraulic Filters