Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SP020E05B / STAUFF
Mfr # B1HF0006476
Zoro # G110475498
product price: $128.99
/ea
Sold in multiples of 4 for $515.96
Free Shipping & Returns
$515.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SP020E05B
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006476
- Zoro # G110475498
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 8.228 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SP020E05B |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0023086 is a quality replacement for STAUFF / SP020E05B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air Tool Lubricant, 1 Pt. (DATL016)
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 4A16010140, 10 micron, Outside-In (MF0066033)
- Beta 1 Filters Hydraulic Filters