Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SP010E10B / STAUFF
Mfr # B1HF0006429
Zoro # G110475412
product price: $100.99
/ea
Sold in multiples of 4 for $403.96
Free Shipping & Returns
$403.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SP010E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006429
- Zoro # G110475412
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 4.449 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SP010E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0023071 is a quality replacement for STAUFF / SP010E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 5.75 in OD (2BK60)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft., Bend Radius: 6" (SP150-50-G)
- MILTON Lubricator Metal Bowl, 1/2" NPT, 9 Oz (1031-8)
- PIX PIX, B117, V-Belt 5/8 X 120 (B117)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9170, 25 micron, Outside-In (MF0066255)
- Beta 1 Filters Hydraulic Filters