Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SN070E10B / STAUFF
Mfr # B1HF0052819
Zoro # G710480083
product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SN070E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0052819
- Zoro # G710480083
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.055 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SN070E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0054903 is a quality replacement for STAUFF / SN070E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/8" (L150118)
- SPEEDAIRE Regulator With Manifold (PN22N076G)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524211000)
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N982)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- Beta 1 Filters Hydraulic Filters