Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SME015E10B / STAUFF
Mfr # B1HF0034248
Zoro # G410478175
product price: $109.99
/ea
Sold in multiples of 4 for $439.96
Free Shipping & Returns
$439.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand STAUFF
- Replaces OEM Part SME015E10B
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.654 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034248
- Zoro # G410478175
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.654 in |
Length | 3.543 in |
Details
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SME015E10B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0038409 is a quality replacement for STAUFF / SME015E10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Chain Guard (S600518)
- BOSTON GEAR Shaft Coupler Body (FC45 2 1/8)
- DIXON Standard Shank Female, Swivel Nut, 3/4", ID (5911212C)
- DAYTON Pillow Block Bearing, Ball, 1-5/8" Bore (3FCR3)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10, 10 micron, Outside-in (MF0614371)
- Beta 1 Filters Hydraulic Filtration