Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SHD0330FD11 / SOFIMA
Mfr # B1HF0075479
Zoro # G110489419
product price: $83.49
/ea
Sold in multiples of 2 for $166.98
Free Shipping & Returns
$166.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part SHD0330FD11
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.378 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075479
- Zoro # G110489419
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.378 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | SHD0330FD11 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0085099 is a quality replacement for SOFIMA / SHD0330FD11.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.5" OD (1VP7578)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed, 6306 LLU2AU1 (6306 LLU/2AU1)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- KROIL 16.5 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK162C4)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- Beta 1 Filters Hydraulic Filters