Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for SHD0240FC21 / SOFIMA
Mfr # B1HF0075446
Zoro # G110489389
product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns
$229.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SOFIMA
- Replaces OEM Part SHD0240FC21
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 2.717 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075446
- Zoro # G110489389
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.717 in |
Length | 6.811 in |
Details
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | SHD0240FC21 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0085086 is a quality replacement for SOFIMA / SHD0240FC21.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #204KLD (204KLD)
- MARATHON MOTORS Mtr, Cap St, 1.5 HP, 3450,115/208-230V, 56C (5KC49NN2140X)
- PARKER Seal Kit, Solenoid Pilot 3/4 In, N Series (K352077)
- TB WOODS FHP Sheave, 2AK104-QT (2AK104)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BUYERS PRODUCTS 90 GPM Return Line Filter Head 1-1/2 Inch NPT/25 PSI Bypass (FH425)
- Beta 1 Filters Hydraulic Filters